This product requires certification to purchase.

24 x 24 x 12 in. Flanged Reducing Bituminous Tar Ductile Iron C110 Full Body Tee with Double Cement Lined

Tyler Union

Sigma™ 24 x 24 x 12 in. Flanged Reducing Bituminous Tar Ductile Iron C110 Full Body Tee with Double Cement Lined

  • Fast #
  • Part #FTPC2412
  • Item #3523143
  • Manufacturer Part #670610092834
3.8 out of 5 Customer Rating
Brand image
Tyler Union

Sigma™ 24 x 24 x 12 in. Flanged Reducing Bituminous Tar Ductile Iron C110 Full Body Tee with Double Cement Lined

  • Fast #
  • Part #FTPC2412
  • Item #3523143
  • Manufacturer Part #670610092834
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connection 3
Flanged
End Connections
Flanged
Fitting Size 1
24 in
Fitting Size 2
24 in
Fitting Size 3
12 in
Fitting Sizes
24 in x 12 in
Pressure Class
125#
Characteristics & Features
Coating
Prime Coated
Collection
Sigma™
Ductile Iron Class
C110
Fitting Type
Reducing
Material
Ductile Iron
Pipe Lining
Cement
Warranty & Product Information
ANSI
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
FM Approved
Yes
NSF Certified
Yes
Origin
Global
UL Listed
Yes
UPC
670610092834