This product requires certification to purchase.

16 in. Ductile Iron Mechanical Joint Accessory Pack

Tyler Union

TUFGrip™ DUAL WEDGE® Series 1500 16 in. Ductile Iron Mechanical Joint Accessory Pack

  • Fast #
  • Part #T602230
  • Item #5112201
  • Manufacturer Part #670610602230
3.9 out of 5 Customer Rating
Brand image
Tyler Union

TUFGrip™ DUAL WEDGE® Series 1500 16 in. Ductile Iron Mechanical Joint Accessory Pack

  • Fast #
  • Part #T602230
  • Item #5112201
  • Manufacturer Part #670610602230
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
Fits Pipe Size
16 in
Characteristics & Features
Collection
TUFGrip™ DUAL WEDGE® Series 1500
Material
Ductile Iron, Plastic
Material Type
PVC
Warranty & Product Information
AWWA
AWWA C-900, AWWA C-905, AWWA C-909
Product Type
Joint Restraint
UL Listed
No