This product requires certification to purchase.

1/4 in. FNPT x MNPT x FNPT 316 Stainless Steel Tee

Tylok

1/4 in. FNPT x MNPT x FNPT 316 Stainless Steel Tee

  • Fast #
  • Part #TSS43FMF4
  • Item #4245994
  • Manufacturer Part #SS-4-3FMF-4
4.4 out of 5 Customer Rating
Brand image
Tylok

1/4 in. FNPT x MNPT x FNPT 316 Stainless Steel Tee

  • Fast #
  • Part #TSS43FMF4
  • Item #4245994
  • Manufacturer Part #SS-4-3FMF-4
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
MNPT
End Connection 3
FNPT
End Connections
FNPT x MNPT x FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Fitting Type
Straight, Tee
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
Warranty & Product Information
Application
Industrial
ASME
ASME B1.20.1, ASME SA182, ASME SA479
ASTM
ASTM A-182, ASTM A-276, ASTM A-479
Origin
Domestic