This product requires certification to purchase.

1/4 in. OD x MPT Stainless Steel Connector

Tylok

1/4 in. OD x MPT Stainless Steel Connector

  • Fast #
  • Part #TSS41MC4
  • Item #6038845
  • Manufacturer Part #SS-4-1MC-4
4.1 out of 5 Customer Rating
Brand image
Tylok

1/4 in. OD x MPT Stainless Steel Connector

  • Fast #
  • Part #TSS41MC4
  • Item #6038845
  • Manufacturer Part #SS-4-1MC-4
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MNPT
End Connections
OD Tube x MNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Connector, Straight
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
Warranty & Product Information
ASME
ASME SA-182, ASME SA-479
ASTM
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
811731025626