This product requires certification to purchase.

1/4 in. Threaded Stainless Steel HEX Nipple

Tylok

1/4 in. Threaded Stainless Steel HEX Nipple

  • Fast #
  • Part #TSS41HN
  • Item #6038671
  • Manufacturer Part #SS-4-1HN
4.8 out of 5 Customer Rating
Brand image
Tylok

1/4 in. Threaded Stainless Steel HEX Nipple

  • Fast #
  • Part #TSS41HN
  • Item #6038671
  • Manufacturer Part #SS-4-1HN
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Male Threaded
End Connection 2
Male Threaded
End Connections
Male Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
1-3/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Hex, Nipple, Straight
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
Warranty & Product Information
ANSI
ANSI B1.20.1
Application
Industrial
ASME
ASME B1.20.1, ASME SA-182, ASME SA-479
ASTM
ASTM A-182, ASTM A-276, ASTM A-479
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
811731025688