This product requires certification to purchase.

1/4 OD Steel Fitting PLG Single

Tylok

1/4 OD Steel Fitting PLG Single

  • Fast #
  • Part #TS4SFPLUG
  • Item #4245868
  • Manufacturer Part #S-4-SF PLUG
4.4 out of 5 Customer Rating
Brand image
Tylok

1/4 OD Steel Fitting PLG Single

  • Fast #
  • Part #TS4SFPLUG
  • Item #4245868
  • Manufacturer Part #S-4-SF PLUG
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Material
Carbon Steel
Proposition 65
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
Warranty & Product Information
Type
TS4SFPLUG