This product requires certification to purchase.

3/8 in. OD x MPT Stainless Steel 90 Degree Elbow Double

Tylok

3/8 in. OD x MPT Stainless Steel 90 Degree Elbow Double

  • Fast #
  • Part #TS6DME6
  • Item #2967733
  • Manufacturer Part #S-6-DME-6
4.4 out of 5 Customer Rating
Brand image
Tylok

3/8 in. OD x MPT Stainless Steel 90 Degree Elbow Double

  • Fast #
  • Part #TS6DME6
  • Item #2967733
  • Manufacturer Part #S-6-DME-6
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
OD Tube
End Connection 2
MPT
End Connections
OD Tube x MPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Elbow
Material
Stainless Steel
Proposition 65
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm