This product requires certification to purchase.

3/8 x 1/4 in. Barbed x MPT Reducing Connector

Tylok

3/8 x 1/4 in. Barbed x MPT Reducing Connector

  • Fast #
  • Part #TSS41MPHB6
  • Item #4101490
  • Manufacturer Part #SS-4-1MPHB-6
4.6 out of 5 Customer Rating
Brand image
Tylok

3/8 x 1/4 in. Barbed x MPT Reducing Connector

  • Fast #
  • Part #TSS41MPHB6
  • Item #4101490
  • Manufacturer Part #SS-4-1MPHB-6
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
MPT
End Connections
Barbed x MPT
Fitting Size 1
3/8 in
Fitting Size 2
1/4 in
Fitting Sizes
3/8 in x 1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Connector, Reducing
Material
Stainless Steel
Proposition 65
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
Warranty & Product Information
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
811731025947