3/8 in. OD Tube Steel Double Plug

You last purchased this on
 
Tylok

CBC-Lok® 3/8 in. OD Tube Steel Double Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

CBC-Lok® 3/8 in. OD Tube Steel Double Plug

  • Fast #
  • Part #TS6DFPLUG
  • Item #2967715
  • Manufacturer Part #S-6-DF PLUG
4.4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASTM:
ASTM A-108
Clean Bagged:
No
Collection:
CBC-Lok®
End Connection 1:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Double, Plug
IAPMO Listed -:
No
Material:
Steel
NSF Certified:
No
Temperature Range:
-65 to 375 Deg F (-54 to 190 Deg C)
UL Listed:
No