This product requires certification to purchase.

1/2 x 2-31/50 in. OD Tube x FNPT 4700 psi 316 Stainless Steel Bulkhead Double Connector

Tylok

CBC-Lok® 1/2 x 2-31/50 in. OD Tube x FNPT 4700 psi 316 Stainless Steel Bulkhead Double Connector

  • Fast #
  • Part #TSS8DBHFP8
  • Item #4346820
  • Manufacturer Part #SS-8-DBHFP-8
3.4 out of 5 Customer Rating
Brand image
Tylok

CBC-Lok® 1/2 x 2-31/50 in. OD Tube x FNPT 4700 psi 316 Stainless Steel Bulkhead Double Connector

  • Fast #
  • Part #TSS8DBHFP8
  • Item #4346820
  • Manufacturer Part #SS-8-DBHFP-8
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
FNPT
End Connections
OD Tube x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
2-31/50 in
Pressure - Maximum
4700 psi
Characteristics & Features
Collection
CBC-Lok®
Fitting Type
Bulkhead, Connector, Double
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
Warranty & Product Information
ASME
ASME SA-182, ASME SA-479
ASTM
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
ISO
ISO 9001:2008
Origin
Domestic