This product requires certification to purchase.

1/4 in. OD Tube Brass Ferrule

Tylok

CBC-Lok® 1/4 in. OD Tube Brass Ferrule

  • Fast #
  • Part #TBDNCSET45
  • Item #3332445
  • Manufacturer Part #B-DNCSET-4-5
3.1 out of 5 Customer Rating
Brand image
Tylok

CBC-Lok® 1/4 in. OD Tube Brass Ferrule

  • Fast #
  • Part #TBDNCSET45
  • Item #3332445
  • Manufacturer Part #B-DNCSET-4-5
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fits Pipe Size
1/4 in
Characteristics & Features
Clean Bagged
No
Collection
CBC-Lok®
Fitting Type
Nut
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Domestic