This product requires certification to purchase.

1/4 in. OD Tube x FNPT 316 Stainless Steel Connector

Tylok

CBC-Lok® 1/4 in. OD Tube x FNPT 316 Stainless Steel Connector

  • Fast #
  • Part #TS4DFC4
  • Item #4354810
  • Manufacturer Part #S-4-DFC-4
4.2 out of 5 Customer Rating
Brand image
Tylok

CBC-Lok® 1/4 in. OD Tube x FNPT 316 Stainless Steel Connector

  • Fast #
  • Part #TS4DFC4
  • Item #4354810
  • Manufacturer Part #S-4-DFC-4
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
FNPT
End Connections
OD Tube x FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Length
1-21/50 in
Pressure - Maximum
6500 psi
Characteristics & Features
Clean Bagged
No
Collection
CBC-Lok®
Fitting Type
Connector
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
Warranty & Product Information
ASME
ASME B31.3, ASME SA-182 316, ASME SA-479
ASTM
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001:2008
NSF Certified
No
Type
TS4DFC4
UL Listed
No