This product requires certification to purchase.

1 in. OD Tube Steel Single Plug

Tylok

CBC-Lok® 1 in. OD Tube Steel Single Plug

  • Fast #
  • Part #TS16SFPLUG
  • Item #4318844
  • Manufacturer Part #S-16-SF PLUG
5 out of 5 Customer Rating
Brand image
Tylok

CBC-Lok® 1 in. OD Tube Steel Single Plug

  • Fast #
  • Part #TS16SFPLUG
  • Item #4318844
  • Manufacturer Part #S-16-SF PLUG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
1 in
Fitting Sizes
1 in
Characteristics & Features
Clean Bagged
No
Collection
CBC-Lok®
Fitting Type
Plug, Single
Material
Steel
Proposition 65
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
Warranty & Product Information
ASTM
ASTM A-108
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No