This product requires certification to purchase.

3/8 x 1/2 in. OD Tube x MNPT 316 Stainless Steel Double Reducing Adapter

Tylok

CBC-Lok® 3/8 x 1/2 in. OD Tube x MNPT 316 Stainless Steel Double Reducing Adapter

  • Fast #
  • Part #TSS6DATPM8
  • Item #3792089
  • Manufacturer Part #SS-6-DATPM-8
5 out of 5 Customer Rating
Brand image
Tylok

CBC-Lok® 3/8 x 1/2 in. OD Tube x MNPT 316 Stainless Steel Double Reducing Adapter

  • Fast #
  • Part #TSS6DATPM8
  • Item #3792089
  • Manufacturer Part #SS-6-DATPM-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MNPT
End Connections
OD Tube x MNPT
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Fitting Sizes
3/8 in x 1/2 in
Length
1-39/50 in
Characteristics & Features
Collection
CBC-Lok®
Fitting Type
Adapter, Double, Reducing
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
Warranty & Product Information
Application
Residential
ASME
ASME SA-182, ASME SA-479
ASTM
ASTM A-182, ASTM A-213, ASTM A-269, ASTM A-276, ASTM A-479, ASTM F-1387
Origin
Domestic
UPC
811731023639