This product requires certification to purchase.

1/2 in. OD Tube Brass Single Ferrule

Tylok

CS-Lok® 1/2 in. OD Tube Brass Single Ferrule

  • Fast #
  • Part #TBSC8
  • Item #3942609
  • Manufacturer Part #B-SC-8
4 out of 5 Customer Rating
Brand image
Tylok

CS-Lok® 1/2 in. OD Tube Brass Single Ferrule

  • Fast #
  • Part #TBSC8
  • Item #3942609
  • Manufacturer Part #B-SC-8
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fits Pipe Size
1/2 in
Characteristics & Features
Collection
CS-Lok®
Fitting Type
Straight, Single Ferrule
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
Warranty & Product Information
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
Origin
Domestic
UPC
811731027026