This product requires certification to purchase.

3/8 in. OD Tube x FNPT Stainless Steel Single Ferrule Connector

Tylok

CS-Lok® 3/8 in. OD Tube x FNPT Stainless Steel Single Ferrule Connector

  • Fast #
  • Part #TSS6SFC6
  • Item #3003376
  • Manufacturer Part #SS-6-SFC-6
4.9 out of 5 Customer Rating
Brand image
Tylok

CS-Lok® 3/8 in. OD Tube x FNPT Stainless Steel Single Ferrule Connector

  • Fast #
  • Part #TSS6SFC6
  • Item #3003376
  • Manufacturer Part #SS-6-SFC-6
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
FNPT
End Connections
OD Tube x FNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Length
1-11/20 in
Characteristics & Features
Collection
CS-Lok®
Fitting Type
Connector, Single, Straight
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
Warranty & Product Information
ASME
ASME SA-182, ASME SA-479
ASTM
ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
ISO
ISO 9001:2008
Origin
Domestic