This product requires certification to purchase.

3/8 x 3/8 x 1/4 in. OD Tube x OD Tube x FNPT 316 Stainless Steel Single Ferrule Reducing Branch Tee

Tylok

CS-Lok® 3/8 x 3/8 x 1/4 in. OD Tube x OD Tube x FNPT 316 Stainless Steel Single Ferrule Reducing Branch Tee

  • Fast #
  • Part #TSS6STTF4
  • Item #4708510
  • Manufacturer Part #SS-6-STTF-4
4.2 out of 5 Customer Rating
Brand image
Tylok

CS-Lok® 3/8 x 3/8 x 1/4 in. OD Tube x OD Tube x FNPT 316 Stainless Steel Single Ferrule Reducing Branch Tee

  • Fast #
  • Part #TSS6STTF4
  • Item #4708510
  • Manufacturer Part #SS-6-STTF-4
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connection 3
FNPT
End Connections
OD Tube x OD Tube x FNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Size 3
1/4 in
Fitting Sizes
3/8 in x 3/8 in x 1/4 in
Characteristics & Features
Collection
CS-Lok®
Fitting Type
Branch Tee, Reducing, Single Ferrule
Material
Stainless Steel
Material Type
316
Proposition 65
WARNING This product can expose you to chemicals including Nickel which is known to the state of California to cause cancer.
Warranty & Product Information
Application
Industrial
ASME
ASME SA182, ASME SA479
ASTM
ASTM A-182, ASTM A-213, ASTM A-269, ASTM A-276, ASTM A-479