This product requires certification to purchase.

1/2 x 7/8 in. OD Tube x HEX Carbon Steel Union 90 Degree Double Elbow

Tylok

DELU 1/2 x 7/8 in. OD Tube x HEX Carbon Steel Union 90 Degree Double Elbow

  • Fast #
  • Part #TS8DELU8
  • Item #2967725
  • Manufacturer Part #S-8-DELU-8
5 out of 5 Customer Rating
Brand image
Tylok

DELU 1/2 x 7/8 in. OD Tube x HEX Carbon Steel Union 90 Degree Double Elbow

  • Fast #
  • Part #TS8DELU8
  • Item #2967725
  • Manufacturer Part #S-8-DELU-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Elbow Degree
90°
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connections
OD Tube
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
DELU
Fitting Type
Double, Elbow, Straight
Material
Steel
Proposition 65
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
Warranty & Product Information
ASTM
ASTM A-108