This product requires certification to purchase.

1/2 in. OD Tube Steel Double Plug

Tylok

DF Series 1/2 in. OD Tube Steel Double Plug

  • Fast #
  • Part #TS8DFPLUG
  • Item #2967740
  • Manufacturer Part #S-8-DF PLUG
5 out of 5 Customer Rating
Brand image
Tylok

DF Series 1/2 in. OD Tube Steel Double Plug

  • Fast #
  • Part #TS8DFPLUG
  • Item #2967740
  • Manufacturer Part #S-8-DF PLUG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connections
OD Tube
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Characteristics & Features
Clean Bagged
No
Collection
DF Series
Fitting Type
Double, Plug
Head Style
Hex
Material
Steel
Material Type
316
Proposition 65
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
Warranty & Product Information
ASME
ASME SA-182, ASME SA-479
ASTM
ASTM A-108
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UPC
811731023080