This product requires certification to purchase.

1/4 x 1/2 in. OD Tube x MPT Reducing Brass Connector

Tylok

DMC 1/4 x 1/2 in. OD Tube x MPT Reducing Brass Connector

  • Fast #
  • Part #TB4DMC8
  • Item #1867509
  • Manufacturer Part #B-4-DMC-8
3.3 out of 5 Customer Rating
Brand image
Tylok

DMC 1/4 x 1/2 in. OD Tube x MPT Reducing Brass Connector

  • Fast #
  • Part #TB4DMC8
  • Item #1867509
  • Manufacturer Part #B-4-DMC-8
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Unavailable
Looking for compatible parts?

All Sizes


Product Details

Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
MPT
End Connections
OD Tube x MPT
Fitting Size 1
1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1/4 in x 1/2 in
Length
1-19/25 in
Characteristics & Features
Clean Bagged
No
Collection
DMC
Fitting Type
Connector
Material
Brass
Proposition 65
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
Warranty & Product Information
ASTM
ASTM-B-16, ASTM B-453, ASTM B-124, ASTM B-75, ASTM F-1387
IAPMO Listed
No
ISO
ISO 9001:2008
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
No
Origin
Domestic
UPC
811731022076