1/4 x 1/8 in. OD Tube x MPT Reducing Brass Connector
DMC 1/4 x 1/8 in. OD Tube x MPT Reducing Brass Connector
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM-B-16, ASTM B-453, ASTM B-124, ASTM B-75, ASTM F-1387
- Clean Bagged:
- No
- Collection:
- DMC
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Connector
- IAPMO Listed -:
- No
- ISO:
- ISO 9001:2008
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-29/100 in
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic