This product requires certification to purchase.

3/8 x 1/4 x 1-57/100 in. OD Tube x MNPT Reducing Steel Double Connector

Tylok

DMC 3/8 x 1/4 x 1-57/100 in. OD Tube x MNPT Reducing Steel Double Connector

  • Fast #
  • Part #TS6DMC4
  • Item #4324875
  • Manufacturer Part #S-6-DMC-4
4 out of 5 Customer Rating
Brand image
Tylok

DMC 3/8 x 1/4 x 1-57/100 in. OD Tube x MNPT Reducing Steel Double Connector

  • Fast #
  • Part #TS6DMC4
  • Item #4324875
  • Manufacturer Part #S-6-DMC-4
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
DMC
End Connection 1:
OD Tube
End Connection 2:
MNPT
End Connections:
OD Tube x MNPT
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
1/4 in
Fitting Sizes:
3/8 in x 1/4 in
Fitting Type:
Connector, Double, Reducing
IAPMO Listed:
No
Length:
1-57/100 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Proposition 65:
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
UL Listed:
No
UPC:
811731020201
Weight:
0.80 lb