This product requires certification to purchase.

12-1/2 in. Hydronic Low Water Cut-Off for CG400 and EL-1214 Series

U.S. Boiler Company

12-1/2 in. Hydronic Low Water Cut-Off for CG400 and EL-1214 Series

  • Fast #
  • Part #U11114601
  • Item #9547680
  • Manufacturer Part #111146-01
3.6 out of 5 Customer Rating
Brand image
U.S. Boiler Company

12-1/2 in. Hydronic Low Water Cut-Off for CG400 and EL-1214 Series

  • Fast #
  • Part #U11114601
  • Item #9547680
  • Manufacturer Part #111146-01
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cast-iron construction superior to aluminum fin designs for even floor-to-ceiling heat distribution
  • Requires Certification
Dimensions & Measurements
End Connection 1
NPT
End Connections
NPT
Height
9 in
Length
8-1/2 in
Width
8-1/2 in
Characteristics & Features
Brand Model Compatibility
CG400, EL-1214 Series
Warranty & Product Information
UPC
672616838799