This product requires certification to purchase.

24V Hydronic Gas Valve 1/2 in. NPT

U.S. Boiler Company

24V Hydronic Gas Valve 1/2 in. NPT

  • Fast #
  • Part #U10962001
  • Item #9275750
  • Manufacturer Part #109620-01
5 out of 5 Customer Rating
Brand image
U.S. Boiler Company

24V Hydronic Gas Valve 1/2 in. NPT

  • Fast #
  • Part #U10962001
  • Item #9275750
  • Manufacturer Part #109620-01
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • 24 Volt natural gas valve
  • Dimensions: 4-5/8 in. (H) x 4-1/8 in. (W)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Height
4-5/8 in
Valve Size
1/2 in
Width
4-1/8 in
Characteristics & Features
Brand Model Compatibility
VR8204C3007
Valve Type
Gas Valve
Electrical & Operational Information
Volts
24V
Warranty & Product Information
UPC
672616794675