This product requires certification to purchase.

COMBI ALTA, PHTM II and GHE II Hydronic Sensor

U.S. Boiler Company

COMBI ALTA, PHTM II and GHE II Hydronic Sensor

  • Fast #
  • Part #U11057901
  • Item #9502015
  • Manufacturer Part #110579-01
4.9 out of 5 Customer Rating
Brand image
U.S. Boiler Company

COMBI ALTA, PHTM II and GHE II Hydronic Sensor

  • Fast #
  • Part #U11057901
  • Item #9502015
  • Manufacturer Part #110579-01
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cast-iron construction superior to aluminum fin designs for even floor-to-ceiling heat distribution
  • Requires Certification
Dimensions & Measurements
Depth
4-1/2 in
Height
12 in
Length
2 in
Width
12 in
Characteristics & Features
Brand Model Compatibility
COMBI ALTA, PHTM II, GHE II
Warranty & Product Information
UPC
672616817251