This product requires certification to purchase.

82% - 200 MBH - Gas Steam Boiler - Knock-Down

U.S. Boiler Company

SteamMax 82% - 200 MBH - Gas Steam Boiler - Knock-Down

  • Fast #
  • Part #USTMX200NRHKA
  • Item #9553407
  • Manufacturer Part #STMX200N-RH-KA
4 out of 5 Customer Rating
Brand image
U.S. Boiler Company

SteamMax 82% - 200 MBH - Gas Steam Boiler - Knock-Down

  • Fast #
  • Part #USTMX200NRHKA
  • Item #9553407
  • Manufacturer Part #STMX200N-RH-KA
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Unprecedented gas, steam reliability and installation flexibility
  • Robust, corrosion-fighting cast iron sectional design extends heat exchanger life in a wide range of water conditions
  • Full, split or individual cast iron sections serve contractor preferences
  • Tappings - full selection in multiple locations
  • Rear, low-profile draft diverter eases retro fitting
  • SteamMax control suite includes CSD-1 options
  • Available- Pre-cut, near boiler piping kits speed-up and improve residential steam plumbing
  • Un-matched residential steam corrosion warranty
  • Requires Certification
Dimensions & Measurements
Depth
40 in
Height
41 in
Return Pipe Connection
2 in
Supply Pipe Connection Size
2 in
Characteristics & Features
AFUE
82 %
Collection
SteamMax
Material
Cast Iron
Media
Hot Water/Steam
Electrical & Operational Information
BTU
200000
BTU Heat Rating
165000 Btu/h
Condensing
No
Fuel Type
Natural Gas
Input (MBH)
200 MBH
MBH
200
Warranty & Product Information
Application
Residential
ASME
ASME H
CEC Compliant
For Sale in CA
Energy Star Compliant
No
UPC
672616837297