This product requires certification to purchase.

10 in. x 10 ft. x 0.38 in. Flanged 250# Powder Coated Ductile Iron Pipe

U.S. Pipe & Foundry

10 in. x 10 ft. x 0.38 in. Flanged 250# Powder Coated Ductile Iron Pipe

  • Fast #
  • Part #FFPPC1010
  • Item #1379876
  • Manufacturer Part #101000FFCL
5 out of 5 Customer Rating
Brand image
U.S. Pipe & Foundry

10 in. x 10 ft. x 0.38 in. Flanged 250# Powder Coated Ductile Iron Pipe

  • Fast #
  • Part #FFPPC1010
  • Item #1379876
  • Manufacturer Part #101000FFCL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Flanged pipe and fittings are typical components in rigid piping systems
  • Such systems are particularly suited for above ground installation in the following: Water filtration plants, sewage disposal plants, wastewater treatment plants, pumping stations and industrial plants, per AWWA C115/21.15
  • The underground use of the flanged joint is not recommended due to the rigidity of the joint
  • Unequal settlement or other stresses may result in excessive strain on the flanges or the pipe due to excessive beam loadings
  • U.S. Pipe flanged pipe is available in sizes 3" through 64". For flanged pipe sizes 3" through 54" the minimum wall thickness is special thickness class 53
  • Sizes 3" through 54" are also available in special thickness class 54, 55 and 56
  • The minimum wall thickness for flanged pipe sizes 60" and 64" is pressure class 350
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Length
10 ft
Pressure Class
250#
Wall Thickness
0.38 in
Characteristics & Features
Coating
Powder Coated
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
Material
Ductile Iron
PipeTubing Size
10 in
Warranty & Product Information
ANSI
ANSI A21.15, ANSI 61, ANSI A21.51, ANSI B1.20.1, ANSI C115, ANSI C151
Application
Industrial, Wastewater, Water
AWWA
AWWA A-21.15, AWWA C-21.5, AWWA A-21.51, AWWA C-115
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
No