This product requires certification to purchase.

4 ft. Carbon Steel Rod

U.S. Pipe & Foundry

4 ft. Carbon Steel Rod

  • Fast #
  • Part #CCSPRP
  • Item #5146603
  • Manufacturer Part #CSPRP
4.2 out of 5 Customer Rating
Brand image
U.S. Pipe & Foundry

4 ft. Carbon Steel Rod

  • Fast #
  • Part #CCSPRP
  • Item #5146603
  • Manufacturer Part #CSPRP
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Length:
4 ft
Material:
Carbon Steel, Rubber
Rod Size (in):
7/16 in
Tool Type:
Probe Rod