This product requires certification to purchase.

4 in. x 8 ft. x 0.32 in. Flanged x Plain End 250# Epoxy Ductile Iron Pipe

U.S. Pipe & Foundry

4 in. x 8 ft. x 0.32 in. Flanged x Plain End 250# Epoxy Ductile Iron Pipe

  • Fast #
  • Part #FPPELPX
  • Item #862458
  • Manufacturer Part #FPPELPX
3.2 out of 5 Customer Rating
Brand image
U.S. Pipe & Foundry

4 in. x 8 ft. x 0.32 in. Flanged x Plain End 250# Epoxy Ductile Iron Pipe

  • Fast #
  • Part #FPPELPX
  • Item #862458
  • Manufacturer Part #FPPELPX
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • Flanged pipe and fittings are typical components in rigid piping systems
  • Such systems are particularly suited for above ground installation in the following: Water filtration plants, sewage disposal plants, wastewater treatment plants, pumping stations and industrial plants, per AWWA C115/21.15
  • The underground use of the flanged joint is not recommended due to the rigidity of the joint
  • Unequal settlement or other stresses may result in excessive strain on the flanges or the pipe due to excessive beam loadings
  • U.S. Pipe flanged pipe is available in sizes 3" through 64"
  • For flanged pipe sizes 3" through 54" the minimum wall thickness is special thickness class 53
  • Sizes 3" through 54" are also available in special thickness class 54, 55 and 56
  • The minimum wall thickness for flanged pipe sizes 60" and 64" is pressure class 350
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Plain End
End Connections
Flanged x Plain End
Length
8 ft
Pressure Class
250#
Wall Thickness
0.32 in
Characteristics & Features
Coating
Epoxy
Ductile Iron Class
CL53
Ductile Iron Pipe Type
Ductile Iron Flanged Pipe
Material
Ductile Iron
PipeTubing Size
4 in
Warranty & Product Information
ANSI
ANSI 61, ANSI A21.15, ANSI A21.4, ANSI A21.51, ANSI B1.20.1, ANSI B16.1, ANSI C104, ANSI C115, ANSI C151
Application
Industrial Plants, Other Liquids, Pumping Stations, Sewage Disposal Plants, Wastewater Treatment Plant, Water Filtration Plants
AWWA
AWWA A-21.15, AWWA A-21.4, AWWA A-21.51, AWWA C-104, AWWA C-115, AWWA C-151
FM Approved
No
NSF
NSF 61
NSF Certified
Yes
UL Listed
No