6 in. x 6 ft. x 0.34 in. Flanged x Plain End 250# Epoxy Ductile Iron Pipe
6 in. x 6 ft. x 0.34 in. Flanged x Plain End 250# Epoxy Ductile Iron Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Description
- Flanged pipe and fittings are typical components in rigid piping systems
- Such systems are particularly suited for above ground installation in the following: Water filtration plants, sewage disposal plants, wastewater treatment plants, pumping stations and industrial plants, per AWWA C115/21.15
- The underground use of the flanged joint is not recommended due to the rigidity of the joint
- Unequal settlement or other stresses may result in excessive strain on the flanges or the pipe due to excessive beam loadings
- U.S. Pipe flanged pipe is available in sizes 3" through 64"
- For flanged pipe sizes 3" through 54" the minimum wall thickness is special thickness class 53
- Sizes 3" through 54" are also available in special thickness class 54, 55 and 56
- The minimum wall thickness for flanged pipe sizes 60" and 64" is pressure class 350