This product requires certification to purchase.

8 in. x 1 ft. Flanged Bituminous Tar Ductile Iron Nipple

U.S. Pipe & Foundry

8 in. x 1 ft. Flanged Bituminous Tar Ductile Iron Nipple

  • Fast #
  • Part #FFPXGTAPG
  • Item #1243146
  • Manufacturer Part #FFPXGTAPG
3.8 out of 5 Customer Rating
Brand image
U.S. Pipe & Foundry

8 in. x 1 ft. Flanged Bituminous Tar Ductile Iron Nipple

  • Fast #
  • Part #FFPXGTAPG
  • Item #1243146
  • Manufacturer Part #FFPXGTAPG
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Sizes
8 in
Length
1 ft
Characteristics & Features
Coating
Bituminous Tar
Fitting Type
Nipple, Spool, Straight
Material
Ductile Iron
Pipe Lining
Cement-lined
Warranty & Product Information
FM Approved
No
NSF Certified
No
UL Listed
No