This product requires certification to purchase.

25-1/4 x 20-1/2 x 7-1/2 in. 1200 cfm Media Air Cleaner

Ultravation

25-1/4 x 20-1/2 x 7-1/2 in. 1200 cfm Media Air Cleaner

  • Fast #
  • Part #U90007P07
  • Item #10562137
  • Manufacturer Part #90-007P07
5 out of 5 Customer Rating
Brand image
Ultravation

25-1/4 x 20-1/2 x 7-1/2 in. 1200 cfm Media Air Cleaner

  • Fast #
  • Part #U90007P07
  • Item #10562137
  • Manufacturer Part #90-007P07
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Built to last - Ultravation manufactures the cabinets that house Progressive Media™ filters to the same quality standards as our high-performance filter media
  • Requires Certification
Dimensions & Measurements
Air Cleaner Size
20-1/2 in x 25-1/4 in
Depth
7-1/2 in
Height
20-1/2 in
Width
25-1/4 in
Characteristics & Features
Filter Type
Media
Material
Steel
Warranty & Product Information
Type
U90007P07