This product requires certification to purchase.

1-1/2 in. Safety Scraper Replacement Blade

Unger

1-1/2 in. Safety Scraper Replacement Blade

  • Fast #
  • Part #USRB30
  • Item #7202697
  • Manufacturer Part #SRB30
4 out of 5 Customer Rating
Brand image
Unger

1-1/2 in. Safety Scraper Replacement Blade

  • Fast #
  • Part #USRB30
  • Item #7202697
  • Manufacturer Part #SRB30
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • No. 9 (1-1/2") razor blades are packed in convenient cardboard sleeve
  • For Ergo Tec® Safety Scraper, Safety Scraper, and Mini Scraper
  • Size: 1-1/2" (4cm)
  • Requires Certification

Documents

Dimensions & Measurements
Blade Length (in)
1-1/2 in
Package Quantity
Pack of 100
Characteristics & Features
Blade Material
Stainless Steel
Brand Model Compatibility
SR040, SR500 and STMIN
Material
Steel
Warranty & Product Information
Application
Safety, Janitorial