This product requires certification to purchase.

14 in. Pro Window Squeegee with Handle Blade

Unger

ErgoTec®Pro 14 in. Pro Window Squeegee with Handle Blade

  • Fast #
  • Part #UPR350
  • Item #6230451
  • Manufacturer Part #UNG PR35
3.8 out of 5 Customer Rating
Brand image
Unger

ErgoTec®Pro 14 in. Pro Window Squeegee with Handle Blade

  • Fast #
  • Part #UPR350
  • Item #6230451
  • Manufacturer Part #UNG PR35
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lighter weight yet stronger than brass
  • Cleans any smooth, flat surface
  • Includes channel and handle for a complete squeegee tool
  • Includes a stainless steel “S” channel with Unger’s ErgoTec squeegee rubber
  • Includes the Unger ErgoTec Pro stainless steel handle
  • Handle has a quick release for changing channels quickly and a non-slip rubber grip, ideal for all weather conditions
  • Handle attaches to a pole with a friction fit, usable with any tapered pole tip
  • Requires Certification

Documents

Dimensions & Measurements
Length
14 in
Characteristics & Features
Collection
ErgoTec®Pro
Color Finish Category
Blacks
Color Finish Name
Black, Silver
Material
Rubber, Stainless Steel
Warranty & Product Information
Application
Commercial, Residential
UPC
761475619400