This product requires certification to purchase.

4 ft. Tele-Pole

Unger

OptiLoc™ 4 ft. Tele-Pole

  • Fast #
  • Part #UEZ120
  • Item #6229181
  • Manufacturer Part #UNG EZ120
5 out of 5 Customer Rating
Brand image
Unger

OptiLoc™ 4 ft. Tele-Pole

  • Fast #
  • Part #UEZ120
  • Item #6229181
  • Manufacturer Part #UNG EZ120
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Snap-in threaded locking cone makes it easy to add and remove tools, even when wet
  • Accepts tools with tapered or threaded sockets
  • Ergonomically designed nylon handle grip for comfort
  • Poles are sectioned for convenient carrying and storage
  • Work safely from the ground with sturdy 2-section telescopic extension poles
  • Constructed of anodized, extruded drawn aluminum with 3-1/2" nylon locking collars and ErgoTec locking cone for faster and easier tool change
  • Anti-slip end cap helps keeps the OptiLoc pole in place when on the ground and protects against damage
  • Sure grip locking collar is ergonomically designed for comfort allowing a better grip with cold and wet hands. Easier opening and closing, featuring an unlock icon
  • Use with unger high access and window cleaning tools
  • Requires Certification

Documents

Dimensions & Measurements
Length
4 ft
Characteristics & Features
Collection
OptiLoc™
Color Finish Category
Silver Tones
Color Finish Name
Aluminum, Green
Material
Aluminum, Plastic
Material Type
Nylon
Warranty & Product Information
Product Type
Extension Pole
UPC
761475604000