This product requires certification to purchase.

61 x 1 in. Handle for Floor Squeegee with 3 Degree Taper in Aluminum

Unger

Pro 61 x 1 in. Handle for Floor Squeegee with 3 Degree Taper in Aluminum

  • Fast #
  • Part #UAL14T
  • Item #6228798
  • Manufacturer Part #AL14T
3.9 out of 5 Customer Rating
Brand image
Unger

Pro 61 x 1 in. Handle for Floor Squeegee with 3 Degree Taper in Aluminum

  • Fast #
  • Part #UAL14T
  • Item #6228798
  • Manufacturer Part #AL14T
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For large volumes of water, mud, debris, waste, scrap, slush and snow
  • All-purpose squeegees handle the toughest jobs
  • Rugged painted frame and cast zinc socket with replaceable black neoprene rubbers
  • Aluminum handle, threaded with 3° taper
  • Requires Certification

Documents

Dimensions & Measurements
Length
61 in
Characteristics & Features
Collection
Pro
Color Finish Category
Silver Tones
Color Finish Name
Silver, Green
Material
Aluminum, Plastic
Warranty & Product Information
UPC
761475612081