This product requires certification to purchase.

Saf Scraper #9 Rep Bld

Unger

Saf Scraper #9 Rep Bld

  • Fast #
  • Part #USRB10
  • Item #7562542
  • Manufacturer Part #SRB10
4.8 out of 5 Customer Rating
Brand image
Unger

Saf Scraper #9 Rep Bld

  • Fast #
  • Part #USRB10
  • Item #7562542
  • Manufacturer Part #SRB10
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Sharp
  • Convenient, safe cardboard-sleeve packaging
  • Easy to replace
  • Requires Certification
Dimensions & Measurements
Blade Width (in)
1-1/2 in
Width
1-1/2 in
Characteristics & Features
Color Finish Name
Silver
Material
Stainless Steel
Tool Type
Scraper Replacement Blades
Warranty & Product Information
Application
Scraping
Type
UNGESRB10