This product requires certification to purchase.

18 in. Sanitary Brush Scrub and Squeegee

Unger

Sanitary Standard 18 in. Sanitary Brush Scrub and Squeegee

  • Fast #
  • Part #UPB45A
  • Item #6230152
  • Manufacturer Part #UNG PB45A
4.6 out of 5 Customer Rating
Brand image
Unger

Sanitary Standard 18 in. Sanitary Brush Scrub and Squeegee

  • Fast #
  • Part #UPB45A
  • Item #6230152
  • Manufacturer Part #UNG PB45A
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Dual-purpose floor cleaning system
  • High-quality, stiff bristles
  • Universal power socket
  • EZ-Rinse™ design
  • Snap-in-place color-coding chips
  • Requires Certification

Documents

Dimensions & Measurements
Length
18 in
Characteristics & Features
Collection
Sanitary Standard
Color Finish Name
White, Black
Material
Plastic, Moss Foam
Warranty & Product Information
Type
Sanitary Brushes
UPC
761475613361