This product requires certification to purchase.

16 in. Microfiber Heavy Duty Mop Head in Red

Unger

SmartColor™ 16 in. Microfiber Heavy Duty Mop Head in Red

  • Fast #
  • Part #UMM40R
  • Item #6229878
  • Manufacturer Part #UNG MM40R
3.9 out of 5 Customer Rating
Brand image
Unger

SmartColor™ 16 in. Microfiber Heavy Duty Mop Head in Red

  • Fast #
  • Part #UMM40R
  • Item #6229878
  • Manufacturer Part #UNG MM40R
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Green cleaning—microfiber products conserve water, reduce use of disposable products and require fewer chemicals
  • Use wet or dry with mop holder (sold separately)
  • Aggressive cleaning edges clean with less water, streaking and effort
  • Absorbs six times its weight in liquid, rinses easily, reduces bacteria up to 96%
  • Machine launder 500 times; color coded red for restroom
  • Requires Certification

Documents

Dimensions & Measurements
Length
16 in
Width
5 in
Characteristics & Features
Brand Model Compatibility
Unger SM40R
Collection
SmartColor™
Color Finish Name
Red
Material
Microfiber
Warranty & Product Information
UPC
761475613088