This product requires certification to purchase.

8 in. Polypropylene Scrubbing

Unger

SmartColor™ 8 in. Polypropylene Scrubbing

  • Fast #
  • Part #USB20G
  • Item #7202450
  • Manufacturer Part #SB20G
5 out of 5 Customer Rating
Brand image
Unger

SmartColor™ 8 in. Polypropylene Scrubbing

  • Fast #
  • Part #USB20G
  • Item #7202450
  • Manufacturer Part #SB20G
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Floor cleaning brush with durable polypropylene PET bristles offer superior scrubbing action
  • Angled bristles provide optimal cleaning of corners and edges
  • ACME threaded handle socket
  • Size: 8? x 3?
  • Requires Certification

Documents

Dimensions & Measurements
Length
8 in
Pad Size
8 in
Characteristics & Features
Collection
SmartColor™
Color Finish Category
Greys
Color Finish Name
Grey
Material
Plastic
Material Type
Polypropylene
Warranty & Product Information
Application
Cleaning
UPC
761475613521