This product requires certification to purchase.

22 in. Standard Disposable Water Wand Floor Squeegee in Black

Unger

Unger® WaterWand™ 22 in. Standard Disposable Water Wand Floor Squeegee in Black

  • Fast #
  • Part #UMW550
  • Item #6162005
  • Manufacturer Part #MW550
5 out of 5 Customer Rating
Brand image
Unger

Unger® WaterWand™ 22 in. Standard Disposable Water Wand Floor Squeegee in Black

  • Fast #
  • Part #UMW550
  • Item #6162005
  • Manufacturer Part #MW550
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Screw-locking socket and twin natural foam-rubber blade
  • Ideal for kitchens, decks, pools, and other light jobs
  • Sturdy 20 gauge steel frame with socket clamp
  • Use with pro aluminum handles: 1.5° (UAL140) or 1.5° knock down (UAL14G)
  • Requires Certification

Documents

Dimensions & Measurements
Length
22 in
Width
22 in
Characteristics & Features
Collection
Unger® WaterWand™
Color Finish Category
Blacks
Color Finish Name
Black
Material
Steel, Rubber
Warranty & Product Information
Application
Liquid Removal
Type
Floor Squeegee
UPC
761475613149