This product requires certification to purchase.

22 in. Heavy Duty Water Wand Floor Squeegee in Black

Unger

WaterWand™ 22 in. Heavy Duty Water Wand Floor Squeegee in Black

  • Fast #
  • Part #UHM550
  • Item #6229691
  • Manufacturer Part #UNG HM550
5 out of 5 Customer Rating
Brand image
Unger

WaterWand™ 22 in. Heavy Duty Water Wand Floor Squeegee in Black

  • Fast #
  • Part #UHM550
  • Item #6229691
  • Manufacturer Part #UNG HM550
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Removes water easily from uneven floor surfaces such as grouted tile or non-slip and broadcast grid floors with double black foam-rubber blade
  • Reinforced handle socket to tackle heavy dirt
  • Requires Certification

Documents

Dimensions & Measurements
Cleaning Path
22 in
Length
54 in
Width
22 in
Characteristics & Features
Collection
WaterWand™
Color Finish Category
Blacks
Color Finish Name
Black, Silver
Material
Rubber, Steel
Material Type
Neoprene
Warranty & Product Information
Application
Water, Removal
UPC
761475612807