This product requires certification to purchase.

Visaversa Pro 18 in. Squeegee & Washer

Unger

Window ViseVersa/Combi Visaversa Pro 18 in. Squeegee & Washer

  • Fast #
  • Part #UVV450
  • Item #10782490
  • Manufacturer Part #VV450
4.6 out of 5 Customer Rating
Brand image
Unger

Window ViseVersa/Combi Visaversa Pro 18 in. Squeegee & Washer

  • Fast #
  • Part #UVV450
  • Item #10782490
  • Manufacturer Part #VV450
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Highly durable: Withstands 1,500 wash cycles, providing long-lasting use for tough cleaning tasks.
  • Superior absorbency: Absorbs up to 1,700 ml (
  • 2 oz) of liquid, making it highly effective for large spills and wet surfaces.
  • Effective scrubbing: A scrub factor of 38 ensures the cloth can remove stubborn dirt and bacteria from hard-to-clean surfaces.
  • Versatile: Suitable for both wet and dry cleaning, offering flexibility in various cleaning environments.
  • SmartColor™ System: Reduces cross-contamination by allowing designated use in specific areas, enhancing hygiene.
  • Requires Certification

Documents

Dimensions & Measurements
Cleaning Path
18 in
Height
5 in
Length
18 in
Width
8-4/5 in
Characteristics & Features
Collection
Window ViseVersa/Combi
Color Finish Category
Greens
Color Finish Name
Green, Grey
Design for the Environment
No
Material
Plastic
Warranty & Product Information
Application
Windows
EcoLogo Certified
No
EPA Compliant
No
EPA Safer Choice
No
EPDs
No
FSC Certified
No
Green Guard Gold
No
Type
UVV450
UPC
761475670289