This product requires certification to purchase.

10 in. Round Plenum Adapter

Unico

10 in. Round Plenum Adapter

  • Fast #
  • Part #UUPC614860
  • Item #1758521
  • Manufacturer Part #UPC-61-4860
5 out of 5 Customer Rating
Brand image
Unico

10 in. Round Plenum Adapter

  • Fast #
  • Part #UUPC614860
  • Item #1758521
  • Manufacturer Part #UPC-61-4860
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • This is a 10" round diameter, supply air plenum adapter that attaches to the M4860 blower
  • This allows 10" round metal duct to attach to the blower discharge
  • The Unico system uses less than one-third of the space in the built environment than a traditional system. It can deliver up to 9 tons of air conditioning in the same space as a 3-ton traditional unit
  • Requires Certification
Dimensions & Measurements
Diameter
10 in
Duct Size
11-63/100 in x 8 in x 10 in
Height
18 in
Length
18 in
Size
10 in x 18 in
Width
10 in
Characteristics & Features
Brand Model Compatibility
M4860
Coating
Galvanized
Duct Plenum Type
Plenum Adapter
Material
Steel