This product requires certification to purchase.

14 in. x 10 ft. Silver R6 Flexible Air Duct

Unico

14 in. x 10 ft. Silver R6 Flexible Air Duct

  • Fast #
  • Part #UUPC042430
  • Item #1758517
  • Manufacturer Part #UPC-04-2430
4.1 out of 5 Customer Rating
Brand image
Unico

14 in. x 10 ft. Silver R6 Flexible Air Duct

  • Fast #
  • Part #UUPC042430
  • Item #1758517
  • Manufacturer Part #UPC-04-2430
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Return air duct
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
14 in
Length
10 ft
Characteristics & Features
Material
Aluminum, Plastic
Material Type
Nylon, Polyester
R value
R6
Vent Duct Shape
Round