This product requires certification to purchase.

2.5 in. Round Supply Outlet in White

Unico

2.5 in. Round Supply Outlet in White

  • Fast #
  • Part #UUPC256
  • Item #7052363
  • Manufacturer Part #UPC-256
5 out of 5 Customer Rating
Brand image
Unico

2.5 in. Round Supply Outlet in White

  • Fast #
  • Part #UUPC256
  • Item #7052363
  • Manufacturer Part #UPC-256
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Round Supply Outlet in White
  • Requires Certification
Dimensions & Measurements
Height
2-1/2 in
Width
2-1/2 in
Characteristics & Features
Color Finish Name
White
Material
Plastic
Warranty & Product Information
Application
Residential
Type
UUPC256