This product requires certification to purchase.

35 x 15 in. Adapter Galvanized Steel 18 ga

Unico

35 x 15 in. Adapter Galvanized Steel 18 ga

  • Fast #
  • Part #UUPC594860
  • Item #1758535
  • Manufacturer Part #UPC-59-4860
4.1 out of 5 Customer Rating
Brand image
Unico

35 x 15 in. Adapter Galvanized Steel 18 ga

  • Fast #
  • Part #UUPC594860
  • Item #1758535
  • Manufacturer Part #UPC-59-4860
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Diameter
20 in
Gauge (metal)
18 ga
Height
15 in
Length
35 in
Width
11-1/2 in
Characteristics & Features
Brand Model Compatibility
Cooling Modular 4860
Material
Steel
Warranty & Product Information
Product Type
Adapter