This product requires certification to purchase.

2 - 2.5 Ton - Aluminum Fin - Coil - Galvanized

Unico

M Series 2 - 2.5 Ton - Aluminum Fin - Coil - Galvanized

  • Fast #
  • Part #UHW2430
  • Item #1758532
  • Manufacturer Part #HW-2430
4.8 out of 5 Customer Rating
Brand image
Unico

M Series 2 - 2.5 Ton - Aluminum Fin - Coil - Galvanized

  • Fast #
  • Part #UHW2430
  • Item #1758532
  • Manufacturer Part #HW-2430
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
Dimensions & Measurements
Depth
8 in
Height
17 in
Tonnage
2 - 2.5 Ton
Width
33 in
Characteristics & Features
A2L Compatible
No
Coating
Galvanized
Coil Type
Aluminum Fin
Collection
M Series
Warranty & Product Information
UL Listed
UL 1995