This product requires certification to purchase.

3 - 3.5 Ton - Multi-Position - Stainless Steel - Aluminum Fin - Coil - Galvanized

Unico

M Series 3 - 3.5 Ton - Multi-Position - Stainless Steel - Aluminum Fin - Coil - Galvanized

  • Fast #
  • Part #UM3642CL1B
  • Item #5102049
  • Manufacturer Part #M3642CL1-B
3.8 out of 5 Customer Rating
Brand image
Unico

M Series 3 - 3.5 Ton - Multi-Position - Stainless Steel - Aluminum Fin - Coil - Galvanized

  • Fast #
  • Part #UM3642CL1B
  • Item #5102049
  • Manufacturer Part #M3642CL1-B
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Modular construction
  • Multiple configurations
  • Use as cooling only or heat pump
  • Painted options available
  • Enhanced aluminum fins
  • Copper tubes
  • Stainless steel drain pan
  • Requires Certification
Dimensions & Measurements
CFM
300 ft3/min
Depth
14 in
Height
17-1/2 in
Liquid Line (OD)
3/8 in
Max CFM
1200 cfm
Suction Line (OD)
7/8 in
Tonnage
3 - 3.5 Ton
Weight
60 lb
Width
38 in
Characteristics & Features
A2L Compatible
No
Coating
Galvanized
Coil Type
Aluminum Fin
Collection
M Series
Configuration
Horizontal Left, Horizontal Right, Upflow, Vertical
Indoor Outdoor
Indoor
Material
Aluminum, Copper, Stainless Steel
Refrigerant
R-410A
Refrigeration Control Type
TXV
Electrical & Operational Information
BTU
42000
MBH
42
Warranty & Product Information
ETL Listed
Yes
UL Listed
UL 1995