This product requires certification to purchase.

20 in. Cut-Off Wheel

United Abrasives

20 in. Cut-Off Wheel

  • Fast #
  • Part #U24091
  • Item #2239915
  • Manufacturer Part #24091
4.8 out of 5 Customer Rating
United Abrasives

20 in. Cut-Off Wheel

  • Fast #
  • Part #U24091
  • Item #2239915
  • Manufacturer Part #24091
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Arbor Hole Size
1 in
Diameter
20 in
Thickness
3/16 in
Characteristics & Features
Material
Aluminum
Warranty & Product Information
Application
Cutting
Product Type
Grinding Wheel
UPC
699053240916